Shop TAPE LOGIC
See all product information
Create Account
No 170 Industrial Tape, 1.8 Mil, 2" x 55 yds., Tan, PK6
Mfr # T901170T6PK
Zoro # G4931556
product price:Â $51.19
/pk 6, $8.53/eaKey Features
Tape Color
Tan
Tape Paper Weight
Not Rated
Tape Adhesive
Acrylic
Series
170
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T901170T6PK
Zoro #
G4931556
UPC #
841436014663
Country of Origin
China
Dimensions
Width
2 in
Length
55 yd
Tape Thickness
1.8 mil
Details
Item
Acrylic Tape
Tape Color
Tan
Tape Paper Weight
Not Rated
Tape Adhesive
Acrylic
Series
170
Tape Tensile Strength
Not Rated
Material
Acrylic
Message
No Message
Description
Acrylic Tape,2x55 yd.,1.8 mil,Tan,PK6, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.