Shop TAPE LOGIC
See all product information
Create Account
No 291 Industrial Tape, 2.6 Mil, 3" x 110 yds., Tan, PK24
Mfr # T9052291T
Zoro # G4931346
product price:Â $231.99
/pk 24, $9.67/ea
Free Shipping & Returns
Key Features
Tape Thickness
2.6 mil
Length
110 yd
Tape Adhesive
Acrylic
Series
291
Tape Tensile Strength
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T9052291T
Zoro #
G4931346
UPC #
848109013909
Country of Origin
Multiple
Dimensions
Tape Thickness
2.6 mil
Length
110 yd
Width
3 in
Details
Item
Packing Tape
Tape Color
Tan
Tape Adhesive
Acrylic
Series
291
Tape Tensile Strength
Not Rated
Message
No Message
Material
Acrylic
Tape Paper Weight
Not Rated
Description
Acrylic Tape,3x110 yd.,2.6 mil,Tan,PK24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.