Shop TAPE LOGIC
See all product information
Create Account
No 57 Natural Rubber Tape, 1.7 Mil, 2" x 55 yds., Clear, PK6
Mfr # T901576PK
Zoro # G2292092
product price:Â $70.15
/pk 6, $11.69/eaKey Features
Length
55 yd
Material
Rubber
Width
2 in
Tape Adhesive
Natural Rubber
Series
57
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T901576PK
- Zoro #
- G2292092
- UPC #
- 848109007106
- Country of Origin
- Canada
Dimensions
- Length
- 55 yd
- Width
- 2 in
- Tape Thickness
- 1.7 mil
Details
- Item
- Rubber Tape
- Material
- Rubber
- Tape Adhesive
- Natural Rubber
- Series
- 57
- Tape Color
- Clear
- Tape Tensile Strength
- Not Rated
- Tape Paper Weight
- Not Rated
- Message
- No Message
- Tape Backing Material
- Polypropylene
Description
Natural Rubber Tape,2 In.x55 yd.,1.7 mil,Package Quantity 6, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.