Shop TAPE LOGIC

No 600 Economy Tape, 1.6 Mil, 2" x 55 yds., Tan, PK6

  • Mfr # T901600T6PK

  • Zoro # G5507306


product price:  $42.65
/pk 6, $7.11/ea

Key Features

Length - Glue Sticks
55 yds.
Tape Thickness
1.6 mil
Length
55 yd
Width
2 in
Tape Color
Tan
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T901600T6PK
Zoro #
G5507306
UPC #
841436009959
Country of Origin
China

Dimensions

Length - Glue Sticks
55 yds.
Tape Thickness
1.6 mil
Length
55 yd
Width
2 in

Details

Item
Hot Melt Packing Tape
Tape Color
Tan
Tape Adhesive
Hot Melt
Series
600
Tape Tensile Strength
Not Rated
Tape Paper Weight
Not Rated
Message
No Message

Description

Hot Melt Tape,2x55 yd.,#600,PK6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.