Shop TAPE LOGIC
See all product information
Create Account
No 700 Economy Tape, 1.9 Mil, 3" x 110 yds., Clear, PK24
Mfr # T905700
Zoro # G5507559
product price:Â
$
202.99
/pk of 24, $8.46/ea
Free Shipping & Returns
Key Features
Length
110 yd
Tape Adhesive
Hot Melt
Series
700
Tape Color
Clear
Tape Thickness
1.9 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T905700
- Zoro #
- G5507559
- UPC #
- 848109014043
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 3 in
- Length
- 110 yd
- Tape Thickness
- 1.9 mil
Details
- Item
- Hot Melt Packing Tape
- Tape Adhesive
- Hot Melt
- Series
- 700
- Tape Color
- Clear
- Tape Tensile Strength
- Not Rated
- Message
- No Message
- Tape Paper Weight
- Not Rated
- Tape Backing Material
- Polypropylene
- Max. Tape Performance Temp.
- 120 Degrees F
- Material
- Polypropylene, Hot Melt
Description
Hot Melt Tape,1.9 mil,3x110 yd.,PK24, Package Quantity 24
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.