No 7651 Cold Temperature Tape, 2.0 Mil, 3" x 110 yds., Clear, PK24
- Mfr # T9057651
- Zoro # G2285740
product price:Â
$
329.99
/pk of 24, $13.75/ea
Free Shipping & Returns
Key Features
Width
3"
Color
Clear
Length
110 yds.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9057651
- Zoro #
- G2285740
- UPC #
- 848109009056
- Country of Origin
- Canada
- Item
- Cold Temp Tape,3"x110 yd.,2 mil,Package Quantity 24
- Color
- Clear
Dimensions
- Width
- 3"
- Length
- 110 yds.
Description
Cold Temp Tape,3 In.x110 yd.,2 mil,Package Quantity 24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.