Shop TAPE LOGIC
See all product information
Create Account
No 800 Economy Tape, 2.2 Mil, 2" x 55 yds, Clear, PK36
Mfr # T901800
Zoro # G5507251
product price:Â $182.99
/pk 36, $5.08/ea
Free Shipping & Returns
Key Features
Length
55 yd
Tape Color
Clear
Width
2 in
Tape Thickness
2.2 mil
Tape Adhesive
Hot Melt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T901800
- Zoro #
- G5507251
- UPC #
- 848109016733
- Country of Origin
- Multiple
Dimensions
- Length
- 55 yd
- Width
- 2 in
- Tape Thickness
- 2.2 mil
Details
- Item
- Hot Melt Packing Tape
- Tape Color
- Clear
- Tape Adhesive
- Hot Melt
- Series
- 800
- Tape Tensile Strength
- Not Rated
- Message
- No Message
- Tape Paper Weight
- Not Rated
- Tape Backing Material
- Polypropylene
- Material
- Polypropylene, Hot Melt
- Max. Tape Performance Temp.
- 120 Degrees F
Description
Hot Melt Tape,2x55 yd.,#800,PK36, Package Quantity 36
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.