Shop TAPE LOGIC
See all product information
Create Account
Packing Tape, 2.2 mil Thick, 2 in W x 55 yd L, Red/White, 36 PK
Mfr # T901P08
Zoro # G6629491
product price:Â
$
112.99
/pk 36, $3.14/ea
Free Shipping & Returns
Key Features
Width
2 in
Tape Thickness
2.2 mil
Length
55 yd
Message
Do Not Break Stretch Wrap
Tape Adhesive
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T901P08
- Zoro #
- G6629491
- UPC #
- 848109014708
- Country of Origin
- China
Dimensions
- Width
- 2 in
- Tape Thickness
- 2.2 mil
- Length
- 55 yd
Details
- Item
- Packing Tape
- Tape Color
- Red/White
- Message
- Do Not Break Stretch Wrap
- Tape Adhesive
- Acrylic
- Material
- Acrylic
Description
Tape,Print,Dont Break Wrap,2x55 yd.,PK36, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.