Packing Tape, 2.2 mil Thick, 3 in W x 110 yd L, Red, White, 6 PK
- Mfr # T905P106PK
- Zoro # G6628968
product price:Â
$
69.55
/pk of 6, $11.59/ea
Key Features
Tape Color
Red, White
Tape Thickness
2.2 mil
Message
Mixed Merchandise
Width
3 in
Length
110 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T905P106PK
- Zoro #
- G6628968
- UPC #
- 848109024233
- Country of Origin
- China
Dimensions
- Tape Thickness
- 2.2 mil
- Width
- 3 in
- Length
- 110 yd
Details
- Item
- Packing Tape
- Tape Color
- Red, White
- Message
- Mixed Merchandise
- Material
- Acrylic
- Tape Adhesive
- Acrylic
Description
Tape,Printed,Mixed Merch,3x110 yd.,PK6, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.