Shop TAPE LOGIC
See all product information
Create Account
Packing Tape, 2.20 mil Thick, 2 in W x 55 yd L, Black/Red, 18 PK
Mfr # T901P2018PK
Zoro # G6628889
product price:Â
$
78.19
/pk 18, $4.34/ea
Key Features
Length
55 yd
Tape Thickness
2.20 mil
Width
2 in
Message
Rejected
Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T901P2018PK
- Zoro #
- G6628889
- UPC #
- 848109023892
- Country of Origin
- China
Dimensions
- Length
- 55 yd
- Tape Thickness
- 2.20 mil
- Width
- 2 in
Details
- Item
- Packing Tape
- Tape Color
- Black/Red
- Message
- Rejected
- Material
- Acrylic
- Tape Adhesive
- Acrylic
Description
Tape,Printed,Rejected,2x55 yd.,PK18, Package Quantity 18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.