Shop TAPE LOGIC
See all product information
Create Account
Packing Tape, 2.50 mil Thick, 2 in W x 110 yd L, Blue, White, 36 PK
- Mfr # T902ST02
- Zoro # G6626159
product price:Â
$
646.99
/pk of 36, $17.97/ea
Free Shipping & Returns
Key Features
Tape Color
Blue, White
Tape Thickness
2.5 mil
Message
If Seal Has Been Broken, Check Contents
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T902ST02
- Zoro #
- G6626159
- UPC #
- 848109018089
- Country of Origin
- United States
- Item
- Packing Tape
- Tape Color
- Blue, White
- Message
- If Seal Has Been Broken, Check Contents
Dimensions
- Tape Thickness
- 2.5 mil
- Width
- 2 in
- Length
- 110 yd
Description
Tape,Print,If Seal Has Been,2x110yd,PK36, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.