Shop TAPE LOGIC
See all product information
Create Account
Packing Tape, 2.6 mil Thick, 2 in W x 55 yd L, Clear, 36 PK
- Mfr # T901260CC
- Zoro # G4908867
product price:Â
$
145.99
/pk of 36, $4.06/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Width
2 in
Length
55 yd
Tape Thickness
2.6 mil
Message
No Message
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T901260CC
- Zoro #
- G4908867
- UPC #
- 848109017785
- Country of Origin
- Taiwan, Province of China
- Item
- Packing Tape
- Tape Color
- Clear
- Message
- No Message
- Series
- 260CC
- Material
- Acrylic
- Tape Adhesive
- Acrylic
Dimensions
- Width
- 2 in
- Length
- 55 yd
- Tape Thickness
- 2.6 mil
Description
Crystal Clear Tape,260CC,2x55 yd.,PK36, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.