Shop TAPE LOGIC
See all product information
Create Account
Packing Tape, 2.6 mil Thick, 3 in W x 110 yd L, Clear, 6 PK
- Mfr # T90522916PK
- Zoro # G4931355
product price:Â
$
61.75
/pk of 6, $10.29/ea
Key Features
Tape Thickness
2.6 mil
Features
Heavy Duty, Adhesive, Non-yellowing
Material
Acrylic
Width
3 in
Series
291
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T90522916PK
- Zoro #
- G4931355
- UPC #
- 848109033617
- Country of Origin
- China
- Item
- Packing Tape
- Features
- Heavy Duty, Adhesive, Non-yellowing
- Material
- Acrylic
- Tape Color
- Clear
- Series
- 291
- Tape Adhesive
- Acrylic
- Message
- No Message
- Tape Tensile Strength
- 25 lb/in
Dimensions
- Tape Thickness
- 2.6 mil
- Length
- 110 yd
- Width
- 3 in
Description
Acrylic Packing Tape, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.