Zoro Homepage

PainterTape, 1 1/2x60 yd., Blue, PK12

  • Mfr # T936300012PK

  • Zoro # G6512147


product price: $173.99
/pk 12, $14.50/ea
Free Shipping & Returns

Key Features

Tape Width
1 1/2"
Tape Length
60 yds.
Tape Color
Blue
Number of Adhesive Sides
1
Tape Type
Painter's Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T936300012PK
Zoro #
G6512147
UPC #
841436058803
Country of Origin
Taiwan, Province of China

Dimensions

Tape Width
1 1/2"
Tape Length
60 yds.

Details

Item
PainterTape,1 1/2x60 yd.,Blue,PK12
Tape Color
Blue
Number of Adhesive Sides
1
Tape Type
Painter's Tape
Tape Adhesive Format
Single-Sided

Description

Painter's Tape, Tape Adhesive Format Single-Sided, Painter's Tape, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.