PainterTape, 2x60 yd., Blue, PK12
Mfr # T937300012PK
Zoro # G6512007
product price: $185.99
/pk 12, $15.50/ea
Free Shipping & Returns
Key Features
Tape Width
2"
Tape Length
60 yds
Tape Color
Blue
Number of Adhesive Sides
1
Tape Adhesive Format
Single-Sided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T937300012PK
Zoro #
G6512007
UPC #
848109022611
Country of Origin
Taiwan, Province of China
Dimensions
Tape Width
2"
Tape Length
60 yds
Details
Item
PainterTape,2x60 yd.,Blue,PK12
Tape Color
Blue
Number of Adhesive Sides
1
Tape Adhesive Format
Single-Sided
Tape Type
Painter's Tape
Description
Painter's Tape, Tape Adhesive Format Single-Sided, Painter's Tape, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.