Poly Strapping Tape, 2.7 Mil, 3/4" x 60 yds, Black, PK12
- Mfr # T97619712PK
- Zoro # G4978550
product price:Â
$
73.15
/pk of 12, $6.10/ea
Key Features
Tape Color Family
Black
Material
polypropylene
Tensile Strength
90 lb.
Duct Tape Length
60 yd.
Duct Tape Thickness
2.7 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T97619712PK
- Zoro #
- G4978550
- UPC #
- 848109021942
- Country of Origin
- Multiple
Dimensions
- Duct Tape Length
- 60 yd.
- Duct Tape Thickness
- 2.7 mil
- Duct Tape Width
- 3/4"
Details
- Item
- Strapping Tape,3/4"x60yd.,PK12
- Tape Color Family
- Black
- Material
- polypropylene
- Tensile Strength
- 90 lb.
- Color
- Black
- Duct Tape Grade
- Light-Duty
- Number of Adhesive Sides
- 1
Description
Strapping Tape,3/4 In.x60yd.,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.