Shop TAPE LOGIC
See all product information
Create Account
Preprinted Packing Tape, 2.2 mil Thick, 2 in W x 110 yd L, Red/White, 36 PK
Mfr # T902P13
Zoro # G6628776
product price:Â
$
198.99
/pk 36, $5.53/ea
Free Shipping & Returns
Key Features
Tape Color
Red/White
Length
110 yd
Message
Stop / Alto
Width
2 in
Tape Thickness
2.2 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T902P13
- Zoro #
- G6628776
- UPC #
- 841436054959
- Country of Origin
- China
Dimensions
- Length
- 110 yd
- Width
- 2 in
- Tape Thickness
- 2.2 mil
Details
- Item
- Preprinted Packing Tape
- Tape Color
- Red/White
- Message
- Stop / Alto
- Material
- Acrylic
- Tape Adhesive
- Acrylic
Description
Tape,Printed,Stop/Alto,2x110 yd.,PK36, Package Quantity 36