Preprinted Packing Tape, 2.2 mil Thick, 2 in W x 55 yd L, Red, White, 36 PK
- Mfr # T901P01
- Zoro # G6628749
product price:Â
$
93.99
/pk of 36, $2.61/ea
Key Features
Tape Color
Red, White
Message
Stop If Seal Is Broken
Width
2 in
Tape Thickness
2.2 mil
Length
55 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T901P01
- Zoro #
- G6628749
- UPC #
- 848109014517
- Country of Origin
- China
Dimensions
- Width
- 2 in
- Tape Thickness
- 2.2 mil
- Length
- 55 yd
Details
- Item
- Preprinted Packing Tape
- Tape Color
- Red, White
- Message
- Stop If Seal Is Broken
- Tape Adhesive
- Acrylic
- Material
- Acrylic
Description
Tape,Print,Stop if Seal,2x55 yd.,PK36, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.