Shop TAPE LOGIC
See all product information
Create Account
Preprinted Packing Tape, 2.2 mil Thick, 2 in W x 55 yd L, Red/White, 18 PK
Mfr # T901P1718PK
Zoro # G6629135
product price:Â
$
80.49
/pk of 18, $4.47/ea
Key Features
Tape Color
Red/White
Length
55 yd
Width
2 in
Tape Thickness
2.2 mil
Message
Handle With Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T901P1718PK
- Zoro #
- G6629135
- UPC #
- 848109023779
- Country of Origin
- China
Dimensions
- Length
- 55 yd
- Width
- 2 in
- Tape Thickness
- 2.2 mil
Details
- Item
- Preprinted Packing Tape
- Tape Color
- Red/White
- Message
- Handle With Care
- Material
- Acrylic
- Tape Adhesive
- Acrylic
Description
Tape,Printed,Glass HWC,2x55 yd.,PK18, Package Quantity 18