Shop TAPE LOGIC
See all product information
Create Account
Quiet Packing Tape, 2 mil Thick, 3 in W x 110 yd L, Clear, 6 PK
- Mfr # T9051226PK
- Zoro # G2294323
product price:Â
$
88.79
/pk of 6, $14.80/ea
Key Features
Length
110 yd
Tape Color
Clear
Tape Thickness
2 mil
Series
122
Message
No Message
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9051226PK
- Zoro #
- G2294323
- UPC #
- 848109009308
- Country of Origin
- Multiple
- Item
- Quiet Packing Tape
- Tape Color
- Clear
- Series
- 122
- Message
- No Message
- Material
- Acrylic
- Tape Adhesive
- Acrylic
Dimensions
- Width
- 3 in
- Length
- 110 yd
- Tape Thickness
- 2 mil
Description
Quiet Sealing Tape,3 In.x110 yd.,2 mil,Package Quantity 6, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.