Reclosable Fastener, Disc, Rubber Adhesive, 1/2 in, Black, 1440 PK
Mfr # HLT144
Zoro # G5725758
product price: $76.59
/pk 1440, $0.05/ea
Free Shipping & Returns
Key Features
Hook-and-Loop Type
Hook
Adhesive Type
Rubber Adhesive
Hook-and-Loop Shape
Disc
Hook and Loop Type
Hook
Hook and Loop Shape
Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HLT144
Zoro #
G5725758
UPC #
848109033051
Country of Origin
China
Dimensions
Dot Dia.
1/2 in
Details
Item
Reclosable Fastener
Hook-and-Loop Type
Hook
Adhesive Type
Rubber Adhesive
Hook-and-Loop Shape
Disc
Color
Black
Hook and Loop Type
Hook
Hook and Loop Shape
Disc
Description
Individual Tape Dots Hook,1/2 In.,PK1440, Package Quantity 1440
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.