Zoro Homepage

Reclosable Fastener, Disc, Rubber Adhesive, 3/4 in, Black, 200 PK

  • Mfr # HLT182

  • Zoro # G4919927


product price: $53.35
/pk 200, $0.27/ea

Key Features

Hook-and-Loop Type
Hook-and-Loop
Adhesive Type
Rubber Adhesive
Hook-and-Loop Shape
Disc
Hook and Loop Type
Hook-and-Loop
Hook and Loop Shape
Disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLT182
Zoro #
G4919927
UPC #
848109032672
Country of Origin
China

Dimensions

Dot Dia.
3/4 in

Details

Item
Reclosable Fastener
Hook-and-Loop Type
Hook-and-Loop
Adhesive Type
Rubber Adhesive
Hook-and-Loop Shape
Disc
Color
Black
Hook and Loop Type
Hook-and-Loop
Hook and Loop Shape
Disc

Description

Combo Pack Dots,3/4 In.,Black,PK200, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.