Zoro Homepage

Reclosable Fastener, Disc, Rubber Adhesive, 5/8 in, Black, 1200 PK

  • Mfr # HLT149

  • Zoro # G5725557


product price: $80.25
/pk 1200, $0.07/ea
Free Shipping & Returns

Key Features

Hook-and-Loop Type
Loop
Adhesive Type
Rubber Adhesive
Hook-and-Loop Shape
Disc
Hook and Loop Type
Loop
Hook and Loop Shape
Disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLT149
Zoro #
G5725557
UPC #
848109033105
Country of Origin
China

Dimensions

Dot Dia.
5/8 in

Details

Item
Reclosable Fastener
Hook-and-Loop Type
Loop
Adhesive Type
Rubber Adhesive
Hook-and-Loop Shape
Disc
Color
Black
Hook and Loop Type
Loop
Hook and Loop Shape
Disc

Description

Individual Tape Dots Loop,5/8 In.,PK1200, Package Quantity 1200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.