Zoro Homepage

Reclosable Fastener, Rubber Adhesive, 75 ft, 5/8 in W, White

  • Mfr # HLT108

  • Zoro # G5725240


product price: $56.95
/ea

Key Features

Hook and Loop Type
Loop
Adhesive Type
Rubber Adhesive
Backing Material
Nylon
Width
5/8 in
Length
75 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLT108
Zoro #
G5725240
UPC #
848109032801
Country of Origin
Multiple

Dimensions

Width
5/8 in
Length
75 ft

Details

Item
Reclosable Fastener
Hook and Loop Type
Loop
Adhesive Type
Rubber Adhesive
Backing Material
Nylon
Hook and Loop Shape
Roll
Color
White

Description

Individual Tape Strips Loop,5/8x75 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.