Shop TAPE LOGIC
See all product information
Create Account
Rectangle Laser Labels, 2" x 2", Fluorescent Red, PK2000
- Mfr # LL172RD
- Zoro # G6598588
product price:Â
$
68.99
/pk of 2000, $0.03/ea
Key Features
Label Height
2"
Color
Fluorescent Red
Material
Permanent Acrylic
Width
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LL172RD
- Zoro #
- G6598588
- UPC #
- 841436000901
- Country of Origin
- United States
Dimensions
- Label Height
- 2"
- Width
- 2"
Details
- Item
- Laser Label,Rect,2x2",Fl Red,PK2000
- Color
- Fluorescent Red
- Material
- Permanent Acrylic
Description
Laser Label,Rect,2x2 In.,Fl Red,PK2000, Package Quantity 2000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov