Shop TAPE LOGIC
See all product information
Create Account
Rectangle Laser Labels, 4" x 3 1/3", Glossy White, PK600
- Mfr # LL203
- Zoro # G4921430
product price:
$
72.35
/pk of 600, $0.12/ea
Key Features
Label Height
3 1/3"
Color
Glossy White
Material
Permanent Acrylic
Width
4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LL203
- Zoro #
- G4921430
- UPC #
- 841436002141
- Country of Origin
- United States
Dimensions
- Label Height
- 3 1/3"
- Width
- 4"
Details
- Item
- Circle Laser Label,4x3-1/3",White,PK600
- Color
- Glossy White
- Material
- Permanent Acrylic
Description
Circle Laser Label,4x3-1/3 In.,White,PK600, Package Quantity 600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.