Shop TAPE LOGIC
See all product information
Create Account
Rectangle Laser Labels, 4" x 6", Fluorescent Red, PK400
- Mfr # LL186RD
- Zoro # G2295279
product price:Â
$
106.99
/pk of 400, $0.27/ea
Free Shipping & Returns
Key Features
Material
Permanent Acrylic
Height
6"
Label Width
4"
Color
Fluorescent Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LL186RD
- Zoro #
- G2295279
- UPC #
- 848109045245
- Country of Origin
- United States
Dimensions
- Height
- 6"
- Label Width
- 4"
Details
- Item
- Rectangle Laser Label,4x6",Rd,Package Quantity 400
- Material
- Permanent Acrylic
- Color
- Fluorescent Red
Description
Rectangle Laser Label,4x6 In.,Rd,Package Quantity 400, Package Quantity 400
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.