Rectangle Laser Labels, Master Case, 1 1/2" x 1", White, PK50000
- Mfr # LL107MC
- Zoro # G6598910
product price:Â
$
254.99
/pk
Free Shipping & Returns
Key Features
Label Height
1"
Color
White
Material
Permanent Acrylic
Width
1 1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LL107MC
- Zoro #
- G6598910
- UPC #
- 841436065214
- Country of Origin
- United States
- Item
- Laser Label,Rectangle,1 1/2x1",PK50000
- Color
- White
- Material
- Permanent Acrylic
Dimensions
- Label Height
- 1"
- Width
- 1 1/2"
Description
Laser Label,Rectangle,1 1/2x1 In.,PK50000, Package Quantity 50000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.