Removable Double-Sided Foam Squares, 1/32", 1" x 1", White, 648/Roll
- Mfr # T95220
- Zoro # G6627601
product price:Â
$
61.15
/pk of 648, $0.09/ea
Key Features
Material
Polyethylene
Length
1 in
Width
1 in
Color
White
Order in Multiples of
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T95220
- Zoro #
- G6627601
- UPC #
- 848109022734
- Country of Origin
- United States
- Item
- Foam Square
- Material
- Polyethylene
- Color
- White
- Order in Multiples of
- 1
Dimensions
- Length
- 1 in
- Width
- 1 in
- Height
- 1/32 in
Description
Foam Square,2-Side,1/32x1x1 In.,PK648, Package Quantity 648
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.