Removable Rectangle Laser Labels, 4" x 2", Fluorescent Yellow, PK1000
- Mfr # LL410YE
- Zoro # G2295890
product price:Â
$
104.99
/pk of 1000, $0.10/ea
Free Shipping & Returns
Key Features
Material
Permanent Acrylic
Height
2"
Label Width
4"
Color
Fluorescent Yellow
Product Type
Removable Laser Label,4x2",Yl,Package Quantity 1000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LL410YE
- Zoro #
- G2295890
- UPC #
- 848109045474
- Country of Origin
- United States
Dimensions
- Height
- 2"
- Label Width
- 4"
Details
- Item
- Removable Laser Label,4x2",Yl,Package Quantity 1000
- Material
- Permanent Acrylic
- Color
- Fluorescent Yellow
- Product Type
- Removable Laser Label,4x2",Yl,Package Quantity 1000
Description
Removable Laser Label,4x2 In.,Yl,Package Quantity 1000, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.