Zoro Homepage

Security Strips on a Roll Blue, 2 in W x 5-3/4" L, 3.9 mil Thick

  • Mfr # T90257BE

  • Zoro # G6596025


product price: $5,203.99
/pk 24, $216.83/ea
Free Shipping & Returns

Key Features

Length
5-3/4"
Width
2 in
Color
Blue
Thickness
3.9 mil
Legend
Open Void
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T90257BE
Zoro #
G6596025
UPC #
848109032467
Country of Origin
China

Dimensions

Length
5-3/4"
Width
2 in
Thickness
3.9 mil
Tape Length
5.75"

Details

Item
Security Strips on a Roll
Color
Blue
Legend
Open Void

Description

Security Strips on a Roll,2x5 3/4 In.,PK24, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.