Zoro Homepage

Security Tape Black/White, 2" W x 110 yd. L, 2.5 mil Thick

  • Mfr # T902ST03

  • Zoro # G6595955


product price: $646.99
/pk 36, $17.97/ea
Free Shipping & Returns

Key Features

Width
2"
Color
Black/White
Length
110 yd.
Thickness
2.5 mil
Legend
Security Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T902ST03
Zoro #
G6595955
UPC #
848109018102
Country of Origin
United States

Dimensions

Width
2"
Length
110 yd.
Thickness
2.5 mil
Tape Length
110 yd

Details

Item
Security Tape
Color
Black/White
Legend
Security Tape

Description

Security Tape,2x110 yd.,PK36, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.