Shop TAPE LOGIC
See all product information
Create Account
Security Tape, "Tamper Evident", 2.5 Mil, 3" x 110 yds, Red/White, PK6
Mfr # T905ST016PK
Zoro # G6626089
product price:Â $219.99
/pk 6, $36.67/ea
Free Shipping & Returns
Key Features
Tape Thickness
2.5 mil
Features
Tamper Evident
Length
110 yd
Width
3 in
Message
Tamper Evident
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T905ST016PK
- Zoro #
- G6626089
- UPC #
- 848109033815
- Country of Origin
- Multiple
Dimensions
- Tape Thickness
- 2.5 mil
- Length
- 110 yd
- Width
- 3 in
Details
- Item
- Carton Sealing Tape
- Features
- Tamper Evident
- Tape Color
- Red, White
- Message
- Tamper Evident
Description
Tape,Print,Tamper Evident,3x110 yd.,PK6, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.