Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape Dispenser, Pistol, Steel/Plastic, Red/Black

  • Mfr # TDEC2

  • Zoro # G6632118


product price: $26.85
/ea

Key Features

Color
Red/Black
Handle Grips
Pistol
Material
Steel/Plastic
For Maximum Tape Width
2 in
For Tape Core Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDEC2
Zoro #
G6632118
UPC #
848109028903
Country of Origin
China

Dimensions

For Maximum Tape Width
2 in
For Tape Core Diameter
3 in

Details

Item
Tape Dispenser
Color
Red/Black
Handle Grips
Pistol
Material
Steel/Plastic

Description

Tape Dispenser, For Maximum Tape Width 2 in, For Tape Core Diameter 3 in, Metal, Plastic, Pistol Handle Grips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.