This item is Discontinued.

Tape Logic Flatback Tape, 2"x60 yd., Package Quantity 6, 2" W x 60 yds. L, Natural White, 6 PK T94754006PK

Flatback Tape, 2"x60 yd., Package Quantity 6, 2" W x 60 yds. L, Natural White, 6 PK (Discontinued)

  • Mfr # T94754006PK
  • Zoro # G2288373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T94754006PK
Zoro #
G2288373
UPC #
848109016351
Country of Origin
Mexico

Dimensions

Tape Length
60 yds.
Tape Width
2"

Details

Item
Flatback Tape,2"x60 yd.,Package Quantity 6
Tape Color
Natural White
Material
Paper

Description

Flatback Tape,2 In.x60 yd.,Package Quantity 6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.