Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape Logic "Clear Face" Document Envelopes, 4 1/2" x 7 1/2", Clear, PK1000

  • Mfr # PL472

  • Zoro # G4920931


product price: $85.25
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
2 Mil Poly
Outside Length
4 1/2"
Width
7 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL472
Zoro #
G4920931
UPC #
00651824000792
Country of Origin
Canada

Dimensions

Outside Length
4 1/2"
Width
7 1/2"

Details

Item
Clear Doc. Envelopes,4-1/2x7-1/2",PK1000
Color
Clear
Material
2 Mil Poly

Description

Clear Doc. Envelopes,4-1/2x7-1/2",Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.