Tape Logic "Clear Face" Document Envelopes, 7" x 5-1/2", Clear, PK1000
Mfr # PL21
Zoro # G4920846
product price: $104.99
/pk 1000, $0.10/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
2 Mil Poly
Outside Length
7"
Outside Height
5 1/2 in
Opening Location
Top Loading
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL21
Zoro #
G4920846
UPC #
841436065207
Country of Origin
Canada
Dimensions
Outside Length
7"
Outside Height
5 1/2 in
Width
5 1/2"
Details
Item
Clear Face Doc Envelopes,7x5-1/2",PK1000
Color
Clear
Material
2 Mil Poly
Opening Location
Top Loading
Packing List Type
General Purpose
Message
Blank
Description
Clear Face Doc Envelopes,7x5-1/2 In.,PK1000, Packing List Type General Purpose, Opening Location Top Loading, Message Blank, Outside Height 5 1/2 in, Outside Length 7 in, Color Clear, Message Location Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.