Zoro Homepage

Tape Logic "Clear Face" Document Envelopes, 7" x 6", Clear, PK1000

  • Mfr # PL524

  • Zoro # G2285619


product price: $52.99
/pk 1000, $0.05/ea

Key Features

Color
Clear
Width
6"
Material
2 Mil Poly
Length
7"
Packing List Type
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL524
Zoro #
G2285619
UPC #
848109008165
Country of Origin
Canada

Dimensions

Width
6"
Length
7"
Outside Height
6 in
Outside Length
7 in

Details

Item
Clear Document Envelope,7x6",Package Quantity 1000
Color
Clear
Material
2 Mil Poly
Packing List Type
General Purpose
Message
Blank
Opening Location
Top Loading

Description

Clear Document Envelope,7x6 In.,Package Quantity 1000, Packing List Type General Purpose, Opening Location Top Loading, Message Blank, Outside Height 6 in, Outside Length 7 in, Color Clear, Message Location Not Applicable, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.