Tape Logic "Documents Enclosed" Envelopes, 10" x 12", Red, PK500
Mfr # PL437
Zoro # G2287280
product price: $97.99
/pk 500, $0.20/ea
Free Shipping & Returns
Key Features
Color
Red
Width
12"
Material
2 Mil Poly
Length
10"
Message
Documents Enclosed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL437
Zoro #
G2287280
UPC #
848109007960
Country of Origin
Canada
Dimensions
Width
12"
Length
10"
Outside Height
12 in
Outside Length
10 in
Details
Item
Documents Enclosed,Envelope,10x12",Package Quantity 500
Color
Red
Material
2 Mil Poly
Message
Documents Enclosed
Opening Location
Side Loading
Packing List Type
General Purpose
Message Location
Centered
Description
Documents Enclosed,Envelope,10x12 In.,Package Quantity 500, Packing List Type General Purpose, Opening Location Side Loading, Message Documents Enclosed, Outside Height 12 in, Outside Length 10 in, Color Red, Message Location Centered, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.