Zoro Homepage

Tape Logic Inventory Circle Labels, 1", Fluorescent Green, 500/Roll

  • Mfr # DL611J

  • Zoro # G5724446


product price: $19.99
/ea

Key Features

Label Height
1 in
Label Width
1 in
Application
Box Labeling, Pallet Identification, Shelf Labeling, Mailing Labels
Secondary Label Included
No
Label Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL611J
Zoro #
G5724446
UPC #
841436011518
Country of Origin
United States

Dimensions

Label Height
1 in
Label Width
1 in

Details

Item
Inventory Circle Label,1",Green
Application
Box Labeling, Pallet Identification, Shelf Labeling, Mailing Labels
Secondary Label Included
No
Label Color
Green
Labels per Roll
500

Description

Pre-Cut Label Stock Roll, Label Color Green, Label Height 1 in, Label Width 1 in, Labels per Roll 500, Preprinted Text No Legend, Product Type Pre-Cut Label Stock Roll, Application Box Labeling, Pallet Identification, Shelf Labeling, Mailing Labels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.