Tape Logic Inventory Circle Labels, 1", Fluorescent Red, 500/Roll
Mfr # DL611G
Zoro # G5724419
product price: $19.95
/eaKey Features
Label Height
1 in
Label Width
1 in
Application
Box Labeling, Pallet Identification, Shelf Labeling, Mailing Labels
Labels per Roll
500
Label Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL611G
Zoro #
G5724419
UPC #
841436011495
Country of Origin
United States
Dimensions
Label Height
1 in
Label Width
1 in
Details
Item
Inventory Circle Label,1",Red
Application
Box Labeling, Pallet Identification, Shelf Labeling, Mailing Labels
Labels per Roll
500
Label Color
Red
Secondary Label Included
No
Description
Pre-Cut Label Stock Roll, Label Color Red, Label Height 1 in, Label Width 1 in, Labels per Roll 500, Preprinted Text No Legend, Product Type Pre-Cut Label Stock Roll, Application Box Labeling, Pallet Identification, Shelf Labeling, Mailing Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.