Tape Logic Inventory Rectangle Labels, 2" x 4", Fluorescent Pink, 500/Roll
Mfr # DL636K
Zoro # G5723448
product price: $29.45
/eaKey Features
Label Height
2 in
Label Width
4 in
Labels per Roll
500
Application
Box Labeling, Pallet Identification, Shelf Labeling, Mailing Labels
Label Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL636K
Zoro #
G5723448
UPC #
848109015231
Country of Origin
United States
Dimensions
Label Height
2 in
Label Width
4 in
Details
Item
Inventory Rectangle Label,2x4"
Labels per Roll
500
Application
Box Labeling, Pallet Identification, Shelf Labeling, Mailing Labels
Label Color
Pink
Secondary Label Included
No
Description
Pre-Cut Label Stock Roll, Label Color Pink, Label Height 2 in, Label Width 4 in, Labels per Roll 500, Preprinted Text No Legend, Product Type Pre-Cut Label Stock Roll, Application Box Labeling, Pallet Identification, Shelf Labeling, Mailing Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.