Tape Logic "Invoice Enclosed" Envelopes, Clear Face, 7" x 5", Clear, PK1000
Mfr # PL481
Zoro # G5721366
product price: $44.69
/pk 1000, $0.04/eaKey Features
Color
Clear
Material
Poly
Outside Height
5 in
Outside Length
7 in
Message
Invoice Enclosed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL481
Zoro #
G5721366
UPC #
841436014816
Country of Origin
Canada
Dimensions
Outside Height
5 in
Outside Length
7 in
Details
Item
InvoiceEnclosedEnvelopes,7x5",PK1000
Color
Clear
Material
Poly
Message
Invoice Enclosed
Message Location
Top
Opening Location
Top Loading
Packing List Type
Transportation
Description
InvoiceEnclosedEnvelopes,7x5 In.,PK1000, Packing List Type Transportation, Opening Location Top Loading, Message Invoice Enclosed, Outside Height 5 in, Outside Length 7 in, Color Clear, Message Location Top, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.