Zoro Homepage

Tape Logic Labels, "Corrosive - 8", 4" x 4", Black/White, 500/Roll

  • Mfr # DL5240

  • Zoro # G5719695


product price: $34.89
/ea

Key Features

Material
Semi-Gloss Coated Paper
Label Height
4 in
Label Width
4"
Color
Black/White
Length
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL5240
Zoro #
G5719695
UPC #
841436010481
Country of Origin
United States

Dimensions

Label Height
4 in
Label Width
4"
Length
4"

Details

Item
Corrosive Label
Material
Semi-Gloss Coated Paper
Color
Black/White
Message
Corrosive - 8
Primary Label Subject
Shipping Contents

Description

Corrosive Label, Primary Label Subject Shipping Contents, Message Header Not Applicable, Message Corrosive - 8, Label Width 4 in, Label Height 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.