Tape Logic Labels "Do Not Double Stack", 3" x 10", Fluorescent Yellow, 500/Roll
Mfr # DL3101
Zoro # G5717190
product price: $63.79
/pk 500, $0.13/eaKey Features
Material
Semi-Gloss Coated Paper
Label Height
3 in
Label Width
10"
Background Color
Yellow
Color
Fluorescent Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL3101
Zoro #
G5717190
UPC #
841436013192
Country of Origin
United States
Dimensions
Label Height
3 in
Label Width
10"
Length
3"
Details
Item
Do Not Double Stack Label
Material
Semi-Gloss Coated Paper
Background Color
Yellow
Color
Fluorescent Yellow
Primary Label Subject
Care Instruction
Message
Do Not Double Stack
Description
Do Not Double Stack Label, Primary Label Subject Care Instruction, Message Header Not Applicable, Message Do Not Double Stack, Label Width 10 in, Label Height 3 in, Background Color Yellow, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.