Tape Logic Labels, "Do Not Inventory", 2" Circle, Fluorescent Orange, 500/Roll
Mfr # DL1251
Zoro # G5716536
product price: $22.95
/eaKey Features
Material
Paper
Label Height
2 in
Label Width
2 in
Background Color
Orange
Color
Fluorescent Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL1251
Zoro #
G5716536
UPC #
848109015743
Country of Origin
United States
Dimensions
Label Height
2 in
Label Width
2 in
Details
Item
Do Not Inventory Label
Material
Paper
Background Color
Orange
Color
Fluorescent Orange
Primary Label Subject
Care Instruction
Message
Do Not Inventory
Description
Do Not Inventory Label, Primary Label Subject Care Instruction, Message Header Not Applicable, Message Do Not Inventory, Label Width 2 in, Label Height 2 in, Background Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.