Zoro Homepage

Tape Logic Labels, "Do Not Stack", 3" x 4", Red/White/Black, 500/Roll

  • Mfr # IPM309

  • Zoro # G5719430


product price: $29.29
/ea

Key Features

Material
Semi-Gloss Coated Paper
Label Height
3 in
Label Width
4"
Color
Red/White/Black
Length
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPM309
Zoro #
G5719430
UPC #
841436011105
Country of Origin
United States

Dimensions

Label Height
3 in
Label Width
4"
Length
3"

Details

Item
Do Not Stack Label
Material
Semi-Gloss Coated Paper
Color
Red/White/Black
Primary Label Subject
Care Instruction
Message
Do Not Stack

Description

Do Not Stack Label, Primary Label Subject Care Instruction, Message Header Not Applicable, Message Do Not Stack, Label Width 4 in, Label Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.