Tape Logic Labels, "Do Not Use", 2" Circle, Fluorescent Yellow, 500/Roll
Mfr # DL1252
Zoro # G5719379
product price: $22.95
/pk 500, $0.05/eaKey Features
Material
Paper
Label Height
2 in
Label Width
2 in
Color
Fluorescent Yellow
Background Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL1252
Zoro #
G5719379
UPC #
848109015750
Country of Origin
United States
Dimensions
Label Height
2 in
Label Width
2 in
Details
Item
Do Not Use Label
Material
Paper
Color
Fluorescent Yellow
Background Color
Yellow
Message
Do Not Use
Primary Label Subject
Care Instruction
Description
Do Not Use Label, Primary Label Subject Care Instruction, Message Header Not Applicable, Message Do Not Use, Label Width 2 in, Label Height 2 in, Background Color Yellow, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.