Tape Logic Labels, "Documents Enclosed", 2" x 3", Fluorescent Green, 500/Roll
Mfr # DL1206
Zoro # G5719360
product price: $23.25
/eaKey Features
Material
Semi-Gloss Coated Paper
Label Height
2 in
Label Width
3"
Background Color
Green
Color
Fluorescent Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL1206
Zoro #
G5719360
UPC #
848109013534
Country of Origin
United States
Dimensions
Label Height
2 in
Label Width
3"
Length
2"
Details
Item
Documents Enclosed Label
Material
Semi-Gloss Coated Paper
Background Color
Green
Color
Fluorescent Green
Primary Label Subject
Shipping Contents
Message
Documents Enclosed
Description
Documents Enclosed Label, Primary Label Subject Shipping Contents, Message Header Not Applicable, Message Documents Enclosed, Label Width 3 in, Label Height 2 in, Background Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.