Zoro Homepage

Tape Logic Labels, "Documents Enclosed", 3" x 5", Fluorescent Green, 500/Roll

  • Mfr # DL2141

  • Zoro # G5716341


product price: $36.79
/ea

Key Features

Material
Semi-Gloss Coated Paper
Label Height
3 in
Label Width
5"
Color
Fluorescent Green
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL2141
Zoro #
G5716341
UPC #
841436014229
Country of Origin
United States

Dimensions

Label Height
3 in
Label Width
5"
Length
3"

Details

Item
Documents Enclosed Label
Material
Semi-Gloss Coated Paper
Color
Fluorescent Green
Background Color
Green
Primary Label Subject
Shipping Contents
Message
Documents Enclosed

Description

Documents Enclosed Label, Primary Label Subject Shipping Contents, Message Header Not Applicable, Message Documents Enclosed, Label Width 5 in, Label Height 3 in, Background Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.